This product requires certification to purchase.

1-5/8 in. Electrogalvanized Strut Beam Clamp

Anvil-Strut

Fig AS 686 1-5/8 in. Electrogalvanized Strut Beam Clamp

  • Fast #
  • Part #AAS686EG
  • Item #10385798
  • Manufacturer Part #2400211807
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 686 1-5/8 in. Electrogalvanized Strut Beam Clamp

  • Fast #
  • Part #AAS686EG
  • Item #10385798
  • Manufacturer Part #2400211807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut beam clamp 450 lb rating
  • Carbon steel construction for strength and durability
  • Attaches support systems to beam flanges at lower load capacity; 450 lb rating
  • Compatible with standard piping hardware and components
  • Available in electro-galvanized or plain/protective finish options
  • Easy field installation with standard tools
  • Suitable for commercial and industrial piping applications
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Butt Weld
End Connections
MPT x Butt Weld
Length
2-3/4 in
Characteristics & Features
Coating
Galvanized
Collection
Fig AS 686
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Work Load Limit
600 lb
Warranty & Product Information
Product Type
Beam Clamp
Type
AAS686EG
UPC
690291239151