This product requires certification to purchase.

Electro-galvanized Tee Plate

Anvil-Strut

Fig AS 714 Electro-galvanized Tee Plate

  • Fast #
  • Part #AAS714EG
  • Item #4321931
  • Manufacturer Part #2400213100
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 714 Electro-galvanized Tee Plate

  • Fast #
  • Part #AAS714EG
  • Item #4321931
  • Manufacturer Part #2400213100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut tee plate for T-configuration channel connections
  • Carbon steel construction for strength and durability
  • Strong and stable T-configuration support for framing; 1/4" thick carbon steel
  • Compatible with standard Anvil-Strut channel hardware and components
  • Available in electro-galvanized or plain/protective finish options
  • Easy installation with standard tools and hardware
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Consistent quality for reliable pressure-tight sealing
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Coating
Galvanized
Collection
Fig AS 714
Material
Steel
Warranty & Product Information
Application
Maintenance
Origin
Global
Type
AAS714EG
UPC
690291239243