This product requires certification to purchase.

Electrogalvanized 4-Hole Corner Joint Connector

Anvil-Strut

Fig AS 748 Electrogalvanized 4-Hole Corner Joint Connector

  • Fast #
  • Part #AAS748EG
  • Item #10385801
  • Manufacturer Part #2400214504
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 748 Electrogalvanized 4-Hole Corner Joint Connector

  • Fast #
  • Part #AAS748EG
  • Item #10385801
  • Manufacturer Part #2400214504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut miscellaneous fitting for 1-5/8" channels
  • Carbon steel construction for strength and durability
  • Designed to fit all Anvil-Strut 1-5/8" wide channel systems
  • Compatible with standard Anvil-Strut channel hardware and components
  • Available in electro-galvanized or plain/protective finish options
  • Easy installation with standard tools and hardware
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 in
Characteristics & Features
Coating
Galvanized
Collection
Fig AS 748
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Angle Fitting, Connector
Type
AAS748EG
UPC
690291856631