This product requires certification to purchase.

3/4 Electro-galvanized Clamp NUT With Regular Spring

Anvil-Strut

Fig AS RS 3/4 Electro-galvanized Clamp NUT With Regular Spring

  • Fast #
  • Part #AASRSEGF
  • Item #4500724
  • Manufacturer Part #2400205767
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS RS 3/4 Electro-galvanized Clamp NUT With Regular Spring

  • Fast #
  • Part #AASRSEGF
  • Item #4500724
  • Manufacturer Part #2400205767
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut clamping nut with regular spring
  • Carbon steel construction for strength and durability
  • Spring-loaded positioning with serrated teeth for secure engagement in 1-5/8" channel
  • Compatible with standard Anvil-Strut channel hardware
  • Available in protective finish options
  • Easy installation with standard tools
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Size
3/4 in
Characteristics & Features
Coating
Galvanized
Collection
Fig AS RS
Material
Steel
Warranty & Product Information
ASME
ASME B16.14
Product Type
Channel Nut
Type
AASRSEGF
UPC
690291238437