This product requires certification to purchase.

1/2 Chrome Plated Malleable Iron Thread ROD Ceiling Flange

Anvil-Strut

Fig CT-128R 1/2 Chrome Plated Malleable Iron Thread ROD Ceiling Flange

  • Fast #
  • Part #ACT128RD
  • Item #4480736
  • Manufacturer Part #0500428511
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig CT-128R 1/2 Chrome Plated Malleable Iron Thread ROD Ceiling Flange

  • Fast #
  • Part #ACT128RD
  • Item #4480736
  • Manufacturer Part #0500428511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceiling flange for secure attachment to wood beams or ceilings
  • Provides stable connection point for threaded rod installation
  • Rod threaded design for direct hanger rod engagement
  • Carbon steel construction for strength and durability
  • Available in plain or zinc plated finishes
  • Compatible with standard hanger rod sizes
  • Easy installation with standard fasteners into wood
  • Suitable for fire sprinkler and mechanical piping hanger assemblies
  • Available in multiple rod sizes
  • Economical ceiling flange for wood structure hanger rod attachment
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Coating
Plated
Collection
Fig CT-128R
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
Type
GCT128RD
UPC
690291148705