This product requires certification to purchase.

36 in. - 42 in. Hot Dipped Galvanized Cast Iron Pipe Roll Stand

Anvil-Strut

Fig. 271 36 in. - 42 in. Hot Dipped Galvanized Cast Iron Pipe Roll Stand

  • Fast #
  • Part #A0500364356
  • Item #10782642
  • Manufacturer Part #0500364356
3.5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig. 271 36 in. - 42 in. Hot Dipped Galvanized Cast Iron Pipe Roll Stand

  • Fast #
  • Part #A0500364356
  • Item #10782642
  • Manufacturer Part #0500364356
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation.
  • Non conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Low coefficient of friction between pipe and resilient coated pipe roller.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
36 in - 42 in
Characteristics & Features
Collection
Fig. 271
Tool Type
Pipe Roller
Work Load Limit
12000 lb
Warranty & Product Information
ANSI
ANSI/MSS SP-69
MSS
MSS SP-58 (Type 44)
Type
A0500364356
UPC
662428921390