This product requires certification to purchase.

12 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

Anvil-Strut

Figure 181 12 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

  • Fast #
  • Part #ARI18112
  • Item #2114205
  • Manufacturer Part #0560504466
3.2 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure 181 12 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

  • Fast #
  • Part #ARI18112
  • Item #2114205
  • Manufacturer Part #0560504466
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Non conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
  • Low coefficient of friction between pipe and resilient coated pipe roller
  • Advantages of pipe rollers with a protective resilient coated covering
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Rod Size (in)
7/8 in
Characteristics & Features
Collection
Figure 181
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron, Carbon Steel
Tool Type
Pipe Roll
Work Load Limit
1200 lb
Warranty & Product Information
ANSI
ANSI SP-69
MSS
MSS SP-58, MSS SP-69
UPC
690291848834