This product requires certification to purchase.

10 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

Anvil-Strut

Figure AF090R 10 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

  • Fast #
  • Part #AAF090R10
  • Item #7857018
  • Manufacturer Part #0502001630
3.3 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure AF090R 10 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

  • Fast #
  • Part #AAF090R10
  • Item #7857018
  • Manufacturer Part #0502001630
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual hole design allows for one part to be installed with 3/8 in and 1/2 in rod
  • Universal hook allows for installation on 3/8 in and 1/2 in rod
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
15 ga
Length
10 in
Width
1 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Figure AF090R
Material
Carbon Steel
Warranty & Product Information
Application
Fire Protection, Piping, Retrofit
ASTM
ASTM A-653
Product Type
Restraining Strap
UL Listed
Yes
UPC
652808001767