This product requires certification to purchase.

2 in. Electrogalvanized Carbon Steel End Angle Fitting Strut Bracket

Anvil-Strut

Figure AS 603 2 in. Electrogalvanized Carbon Steel End Angle Fitting Strut Bracket

  • Fast #
  • Part #AAS603EG
  • Item #4321971
  • Manufacturer Part #2400207003
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure AS 603 2 in. Electrogalvanized Carbon Steel End Angle Fitting Strut Bracket

  • Fast #
  • Part #AAS603EG
  • Item #4321971
  • Manufacturer Part #2400207003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut angle fittings and connectors are designed to fit with all Anvil-Strut 1-5/8 in wide channels
  • Unless otherwise noted, Anvil-Strut angle fittings and connectors are manufactured from 1/4 in thick carbon steel, 1-5/8 in wide, all holes are 9/16 in diameter, spaced 1-7/8 in on center and 13/16 in from the end
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-7/8 in
Length
2 in
Thickness
1/4 in
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure AS 603
Material
Carbon Steel
Warranty & Product Information
Product Type
End Angle Fitting
UPC
690291238666