1 in. Copper Plated Carbon Steel Riser Clamp
Figure CT-121 1 in. Copper Plated Carbon Steel Riser Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for support and steadying of copper tube risers, either insulated or non-insulated
- Complies with Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69 and MSS SP-58 (Type 8)
- For support and steadying of copper tubing risers
- Rounded ears provide greater safety for personnel
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Copper Tubing
- Coating:
- Copper Plated
- Collection:
- Figure CT-121
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 9-3/8
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- UL Listed:
- No
- UPC:
- 690291148538
- Weight:
- 0.94
- Width:
- 1-1/4
- Work Load Limit:
- 120