This product requires certification to purchase.

40 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

A.O. Smith

ProLine® 40 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGUC4000L010000
  • Item #5096386
  • Manufacturer Part #100351146
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGUC4000L010000
  • Item #5096386
  • Manufacturer Part #100351146
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
71
Fuel Type:
Natural Gas
Height:
62 in
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657274498
Uniform Energy Factor (UEF):
0.62
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall