This product requires certification to purchase.

50 gal. Tall 47 MBH Low NOx Direct Vent Natural Gas Water Heater

A.O. Smith

ProLine® 50 gal. Tall 47 MBH Low NOx Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #AGDVT5000L010000
  • Item #3517260
  • Manufacturer Part #100115103
3.1 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 50 gal. Tall 47 MBH Low NOx Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #AGDVT5000L010000
  • Item #3517260
  • Manufacturer Part #100115103
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Direct vent design using 1 pipe, dual channel draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
22 in
Height
73 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Type
Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
47000
Emission
Low NOx
First Hour Rating
83
Fuel Type
Natural Gas
Maximum Temperature
155
MBH
47
Power Source
Gas
Temperature Range
Up to 155 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.65
UPC
671657205430