This product requires certification to purchase.

115V NEMA 4X Outdoor Audible and Visual High Water Alarm System with Float Switch

APAK®

115V NEMA 4X Outdoor Audible and Visual High Water Alarm System with Float Switch

  • Fast #
  • Part #Z911040002
  • Item #10068000
  • Manufacturer Part #91104-0002
4 out of 5 Customer Rating
Brand image
APAK®

115V NEMA 4X Outdoor Audible and Visual High Water Alarm System with Float Switch

  • Fast #
  • Part #Z911040002
  • Item #10068000
  • Manufacturer Part #91104-0002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NEMA 4X Outdoor use per UL 864 for US and Canada
  • Alarm system (horn & light) operates to warn of a high-water condition
  • Horn is rated 82 decibels at 10’ (3 m)
  • Auxiliary dry contacts for high level alarm, 5 Amps
  • Operates on separate circuit from pump, 115 VAC
  • Alarm test and horn silence switch with automatic reset
  • Can be used with liquids to 140 °F (60 °C)
  • 3 year limited warranty
  • Requires Certification
Dimensions & Measurements
Cord Length
20 ft
Height
4-1/2 in
Length
15 in
Width
11-1/4 in
Characteristics & Features
Material
Plastic
Material Type
Polycarbonate
Electrical & Operational Information
AMP
5
Decibel Rating (dB)
82 dB
Volts
115V
Warranty & Product Information
Type
Z911040002
UL Listed
UL 864
UPC
053514477301