This product requires certification to purchase.

2 in. NPT Cast Iron 150 psi Air Release & Vacuum Valve

Apco Valve & Primer

Series 401 2 in. NPT Cast Iron 150 psi Air Release & Vacuum Valve

  • Fast #
  • Part #APC401WA
  • Item #2149899
  • Manufacturer Part #401 WA
3.9 out of 5 Customer Rating
Brand image
Apco Valve & Primer

Series 401 2 in. NPT Cast Iron 150 psi Air Release & Vacuum Valve

  • Fast #
  • Part #APC401WA
  • Item #2149899
  • Manufacturer Part #401 WA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel stem
  • First in a single body
  • No spills
  • No spurts
  • Shorter
  • Patented Concave float
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
20 in
Pressure - Maximum
500 psi
Valve Size
2 in
Characteristics & Features
Collection
Series 401
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Seat Material
NBR
Valve Type
Air Release Valve
Warranty & Product Information
ASTM
ASTM A-126, ASTM A-240, ASTM A-536
Recommended Valve Application
Air, Water