This product requires certification to purchase.

3 in. Slip 150# Global 304L Stainless Steel Flange

API International

SPFH Series 3 in. Slip 150# Global 304L Stainless Steel Flange

  • Fast #
  • Part #ISPFH03004L
  • Item #4572246
  • Manufacturer Part #SPFH0300-4L
3.7 out of 5 Customer Rating
Brand image
API International

SPFH Series 3 in. Slip 150# Global 304L Stainless Steel Flange

  • Fast #
  • Part #ISPFH03004L
  • Item #4572246
  • Manufacturer Part #SPFH0300-4L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • These 1/2-inch thick stainless steel slip-on flanges are available in iron pipe size (IPS) and outside diameter (O.D.) tube sizes, and are manufactured in ASTM grades 304L and 316L
  • These slip-on flanges comply with ANSI #150 bolt pattern specifications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Application:
Residential
Clean Bagged:
No
Collection:
SPFH Series
End Connection 1:
Flanged
End Connection 2:
Slip
End Connections:
Flanged x Slip
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Slip On
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No