10 ft. x 3/4 in. PEX and HDPE Coil in Red

Part #A68PXR1034  |  Item #7297717  |  Manufacturer Part #A68PXR1034

$12.50 EACH
(Pricing is for 10 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 10 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 140

NSF Certified: No

Pipe Tubing Size: 3/4 in

UL Listed: No