This product requires certification to purchase.

Nut 7/16 in. Stainless Steel Valve Repair Part

Apollo Valves

Nut 7/16 in. Stainless Steel Valve Repair Part

  • Fast #
  • Part #AC202000
  • Item #3386201
  • Manufacturer Part #C202000
5 out of 5 Customer Rating
Brand image
Apollo Valves

Nut 7/16 in. Stainless Steel Valve Repair Part

  • Fast #
  • Part #AC202000
  • Item #3386201
  • Manufacturer Part #C202000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For sizes 7/16" to 20"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
Characteristics & Features
Brand Model Compatibility
70 Series
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator
Lever Handle
Warranty & Product Information
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Nut
UL Listed
No
UPC
670750946660