This product requires certification to purchase.

2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

Apollo® PowerPress

2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483080
  • Item #8103481
  • Manufacturer Part #PWR7483080
4.2 out of 5 Customer Rating
Brand image
Apollo® PowerPress

2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483080
  • Item #8103481
  • Manufacturer Part #PWR7483080
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator
  • EPDM O-ring
  • Full Port Flow
  • Ridgid & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Fitting Type
Reducer
Material
Carbon Steel
Material Type
A216-WCB
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
191988032609