This product requires certification to purchase.

1-1/4 x 1 in. Press x FPT Reducing Carbon Steel Adapter

Apollo® PowerPress

403 Series 1-1/4 x 1 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7480981
  • Item #7317316
  • Manufacturer Part #PWR7480981
4.5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

403 Series 1-1/4 x 1 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7480981
  • Item #7317316
  • Manufacturer Part #PWR7480981
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
403 Series
End Connection 1:
Press
End Connection 2:
FNPT
End Connections:
Press x FNPT
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Union
IAPMO Listed:
No
Length:
2-1/5
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
670750884467
Weight:
0.730