This product requires certification to purchase.

2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

Apollo® PowerPress

403 Series 2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7481056
  • Item #7317277
  • Manufacturer Part #PWR7481056
4.1 out of 5 Customer Rating
Brand image
Apollo® PowerPress

403 Series 2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7481056
  • Item #7317277
  • Manufacturer Part #PWR7481056
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Length
2-91/100 in
Weight
1.230 lb
Characteristics & Features
Clean Bagged
No
Collection
403 Series
Fitting Type
Union
Material
Carbon Steel, Rubber
Material Type
A216-WCB
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
APWR7481056
UL Listed
Yes
UPC
670750886270