This product requires certification to purchase.

1 in. Press Carbon Steel 90 Degree Elbow with EPDM Seal

Apollo® PowerPress

407 Series 1 in. Press Carbon Steel 90 Degree Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480143
  • Item #7317378
  • Manufacturer Part #PWR7480143
3.3 out of 5 Customer Rating
Brand image
Apollo® PowerPress

407 Series 1 in. Press Carbon Steel 90 Degree Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480143
  • Item #7317378
  • Manufacturer Part #PWR7480143
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel, Galvanized
Collection
407 Series
Fitting Type
Straight, Elbow
Material
Carbon Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
670750869983