This product requires certification to purchase.

1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

Apollo® PowerPress

411R Series 1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480495
  • Item #7317366
  • Manufacturer Part #PWR7480495
4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

411R Series 1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480495
  • Item #7317366
  • Manufacturer Part #PWR7480495
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented visual inspection ring and indicator (green)
  • Full port design
  • Ridgid® and Milwaukee press tool compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/4 in
Pressure Class
200#
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
411R Series
Fitting Type
Reducing, Tee
Material
Carbon Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
275
Temperature Range
-40 to 302 Deg F (-40 to 150 Deg C)
Warranty & Product Information
Application
Heating, Cooling, Compressed Air, Sprinkler
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
670750872969