This product requires certification to purchase.

1-1/4 in. Press Zinc Nickel Carbon Steel Cap with EPDM O-Ring

Apollo® PowerPress

417 Series 1-1/4 in. Press Zinc Nickel Carbon Steel Cap with EPDM O-Ring

  • Fast #
  • Part #APWR7481265
  • Item #7317297
  • Manufacturer Part #PWR7481265
3.3 out of 5 Customer Rating
Brand image
Apollo® PowerPress

417 Series 1-1/4 in. Press Zinc Nickel Carbon Steel Cap with EPDM O-Ring

  • Fast #
  • Part #APWR7481265
  • Item #7317297
  • Manufacturer Part #PWR7481265
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
200 psi
Weight
0.77 lb
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel, Galvanized
Collection
417 Series
Fitting Type
Cap
Material
Carbon Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
Application
Non-Gas
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
670750888342