This product requires certification to purchase.

1-1/4 x 1 in. Press Zinc Nickel Carbon Steel Reducer

Apollo® PowerPress

Model 420G 1-1/4 x 1 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483201
  • Item #8103483
  • Manufacturer Part #PWR7483201
3.4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

Model 420G 1-1/4 x 1 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483201
  • Item #8103483
  • Manufacturer Part #PWR7483201
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Yellow visual control ring
  • Carbon steel
  • P x P
  • HNBR sealing element
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
Model 420G
Fitting Type
Coupling, Reducing
Material
Carbon Steel, Rubber
Material Type
HNBR
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
194
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.5, ASME B31.9
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
191988022860