2-1/2 x 1/2 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

2-1/2 x 1/2 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

2-1/2 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #A10077763
  • Item #8963997
  • Manufacturer Part #10077763
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
Adjustable:
No
Application:
Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
BAA Compliant:
Yes
CSA Certified:
CSA MSE 13
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1/2 in
Fitting Type:
Tee
Height:
5-29/50 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/20 in
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Temperature Range:
0 to 250 Deg F
Temperature Rating:
250
Type:
A10068042
UL Listed:
No
Weight:
1.93 lb