This product requires certification to purchase.

2 in. PxPxP TEE

Apollo® Press

2 in. PxPxP TEE

  • Fast #
  • Part #A10017744
  • Item #10035546
  • Manufacturer Part #10017744
3.9 out of 5 Customer Rating
Brand image
Apollo® Press

2 in. PxPxP TEE

  • Fast #
  • Part #A10017744
  • Item #10035546
  • Manufacturer Part #10017744
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ApolloPress® 811R Small Diameter Press Reducing Outlet Tee features a lead free dezincification resistant copper body and an EPDM o-ring. ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Copper
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Type
A10017744
UL Listed
No
UPC
683264177444