2 in. Forged Brass Full Port Press Ball Valve
77V-LF Series 2 in. Forged Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead Free*, ANSI 3rd Party Certified and Listed
- 2 piece, Heavy Pattern Forged Design
- Full-Port Flow
- Adjustable Stem Packing
- Fast, Reliable, Economical Press Installation
- Ridgid® XL Press Tool Compatible
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-16
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 77V-LF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- Height:
- 3-69/100 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-57/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- UPC:
- 670750929625
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.86 lb
- cUPC Certified:
- Yes