This product requires certification to purchase.

1 in. Stainless Steel Adapter - MALE P X MPT

Apollo® Press

SmartPress 1 in. Stainless Steel Adapter - MALE P X MPT

  • Fast #
  • Part #A123456939
  • Item #10054299
  • Manufacturer Part #123456939
3.5 out of 5 Customer Rating
Brand image
Apollo® Press

SmartPress 1 in. Stainless Steel Adapter - MALE P X MPT

  • Fast #
  • Part #A123456939
  • Item #10054299
  • Manufacturer Part #123456939
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2" IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
  • The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
  • The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements.
  • Complete range of AISI 316 fittings and valves 500 psi operating pressure color coded Visucontrol® foil for material/dimensions identification and visual press indication. Patented sealing element design with Leak Before Pressed technology for added safety and optimized installation. Quick installation thanks to pre marked insertion depth.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
500#
Characteristics & Features
Collection
SmartPress
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
NSF Certified
No
Origin
Global
Type
A123456939
UL Listed
No