This product requires certification to purchase.

3/4 in. Press Schedule 10S 316 Stainless Steel 90 Degree Elbow

Apollo® SmartPress

3/4 in. Press Schedule 10S 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #A123456956
  • Item #10054316
  • Manufacturer Part #123456956
5 out of 5 Customer Rating
Brand image
Apollo® SmartPress

3/4 in. Press Schedule 10S 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #A123456956
  • Item #10054316
  • Manufacturer Part #123456956
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Elbow
Material
Stainless Steel, Rubber
Material Type
316L, EPDM
Schedule Class
10S
Electrical & Operational Information
Maximum Temperature
302
Pressure - High
500
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1117
Application
Compressed Air, Heating and Cooling, Potable Water, Sprinkler Systems, Vacuum
ASME
ASME B31.1, ASME 31.3, ASME 31.9
ASTM
ASTM A-312, ASTM A-554
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
UL 213