This product requires certification to purchase.

3/4 in. Press Schedule 10S 316 Stainless Steel Coupling

Apollo® SmartPress

3/4 in. Press Schedule 10S 316 Stainless Steel Coupling

  • Fast #
  • Part #A123456925
  • Item #10054285
  • Manufacturer Part #123456925
5 out of 5 Customer Rating
Brand image
Apollo® SmartPress

3/4 in. Press Schedule 10S 316 Stainless Steel Coupling

  • Fast #
  • Part #A123456925
  • Item #10054285
  • Manufacturer Part #123456925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
500#
Pressure - Maximum
500 psi
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel, Rubber
Material Type
316, EPDM
Schedule Class
10S
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1117
Application
Compressed Air, Potable Water, Fire Protection
ASME
ASME B31.1, ASME 31.3, ASME 31.9
ASTM
ASTM A-312, ASTM A-554
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
UL 213