1-1/2 in. X1 316 SS FTG RED FTG
SmartPress 1-1/2 in. X1 316 SS FTG RED FTG
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2"
- IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless).
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements
- CompleterangeofAISI316fittingsandvalves500psioperatingpressure color-codedVisucontrol®foilformaterial/dimensionsidentificationandvisualpressindication patentedsealingelementdesignwith
- LeakBeforePressedtechnologyforaddedsafetyandoptimizedinstallation clearidentificationofsealingelementanddimensions quickinstallationthankstopre-markedinsertiondepth
Documents
Specifications
- ASTM:
- ASTM F3226/F3226M
- Clean Bagged:
- No
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Reducer
- IAPMO Listed:
- Yes
- Length:
- 1-2253937/2500000 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 275
- Minimum Temperature:
- -31
- NSF:
- NSF/ANSI 372, NSF/ANSI 69
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 5S
- UL Listed:
- No