This product requires certification to purchase.

2 in. 316 Stainless Steel Coupling P x P W/ HNBR S

Apollo® SmartPress

SmartPress 2 in. 316 Stainless Steel Coupling P x P W/ HNBR S

  • Fast #
  • Part #A123456815
  • Item #10054164
  • Manufacturer Part #123456815
3.6 out of 5 Customer Rating
Brand image
Apollo® SmartPress

SmartPress 2 in. 316 Stainless Steel Coupling P x P W/ HNBR S

  • Fast #
  • Part #A123456815
  • Item #10054164
  • Manufacturer Part #123456815
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2"
  • IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
  • The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
  • The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements
  • Complete range of AISI 316 fittings and valves500 psi operating pressure color-coded Visucontrol® foil for material/dimensions identification and visual press indication patented sealing element design with
  • Leak Before Pressed technology for added safety and optimized installation clear identification of sealing element and dimensions quick installation thanks to pre-marked insertion depth
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
500 psi
Characteristics & Features
Collection
SmartPress
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ANSI
ANSI 372, ANSI 61 /ANSI/CAN Z1117
Application
Fire Protection, Industry, Commercial, Building
ASTM
ASTM F3226/F3226M
FM Approved
Yes
NSF
NSF 372, NSF61,
NSF Certified
No
Origin
Global
Type
A123456815
UL Listed
No