This product requires certification to purchase.

*np 1/2 brz 300# thrd rs globe

Apollo Valves

*np 1/2 brz 300# thrd rs globe

  • Fast #
  • Part #A3374301
  • Item #9912311
  • Manufacturer Part #33-74-301
5 out of 5 Customer Rating
Brand image
Apollo Valves

*np 1/2 brz 300# thrd rs globe

  • Fast #
  • Part #A3374301
  • Item #9912311
  • Manufacturer Part #33-74-301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Hardened Stainless Steel Disc & Seat Ring
  • Adjustable Graphite Stem Packing
  • NPT Connections
  • Union Bonnet
  • Rising Stem
  • Back Seat Protection
  • Dezincification Resistant Bronze Construction
  • Rugged Malleable Iron Hand Wheel
  • Optimum Flow Capacity
  • 100% Factory Tested to MSS SP-80
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Handle Length (in)
2-8/25 in
Height
5-63/100 in
Length
2-7/10 in
Pressure Class
300
Valve Size
1/2 in
Width
2-8/25 in
Characteristics & Features
Handle Material
Iron
Material
Bronze
Valve Body Material
Bronze
Valve Bonnet Type
Union
Valve Disc Material
Stainless Steel
Valve Operator
Multi Turn
Valve Seat Material
Stainless Steel
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
422
Warranty & Product Information
ANSI
No
API
No
ASME
No
ASTM
No
FM Approved
No
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF
No
NSF Certified
No
Origin
Domestic
Type
A3374301
UL Listed
No
UPC
670750819346