This product requires certification to purchase.

1/2 in. Water Gauge

Apollo Valves

1/2 in. Water Gauge

  • Fast #
  • Part #A2020503
  • Item #467200
  • Manufacturer Part #2020503
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

1/2 in. Water Gauge

  • Fast #
  • Part #A2020503
  • Item #467200
  • Manufacturer Part #2020503
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Pressure - Maximum
400 psi
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
A2020503
UPC
670750525599