This product requires certification to purchase.

1-1/4 in. Bronze FNPT x MNPT Check Valve

Apollo Valves

1-1/4 in. Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #A6110601
  • Item #73921
  • Manufacturer Part #6110601
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

1-1/4 in. Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #A6110601
  • Item #73921
  • Manufacturer Part #6110601
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 815
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Apollo 61 series ball cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
  • Spring actuated
  • Tight shut-off with liquid media
  • Flow Straight-Through Design Efficiency
  • RPTFE ball Cone® for Chemical Resistance
  • 100% factory tested
  • Well-suited for a broad range of applications, including saturated steam and chemical service
  • ARRA Compliant
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
44 gpm
Length
2-3/8 in
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
1-1/4 in
Width
2-37/100 in
Characteristics & Features
Color Finish Name
Bronze
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Disc Material
PTFE
Valve Operator
Spring Actuated
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
670750632198