This product requires certification to purchase.

1 in. 3-Piece Full Port Ball Valve

Apollo Valves

1 in. 3-Piece Full Port Ball Valve

  • Fast #
  • Part #A83B00524
  • Item #4605605
  • Manufacturer Part #83B00524
5 out of 5 Customer Rating
Brand image
Apollo Valves

1 in. 3-Piece Full Port Ball Valve

  • Fast #
  • Part #A83B00524
  • Item #4605605
  • Manufacturer Part #83B00524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1 in
Characteristics & Features
Brand Model Compatibility
83 Series
Material
Graphite
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Port Opening
Full Port
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
Product Type
Service Kit
UL Listed
No
UPC
670750144745