This product requires certification to purchase.

1 in. Bushing, Cap, Check Assembly, Diaphragm, Disc, O-ring, Relief Valve Kit and Seat

Apollo Valves

1 in. Bushing, Cap, Check Assembly, Diaphragm, Disc, O-ring, Relief Valve Kit and Seat

  • Fast #
  • Part #A4A00510
  • Item #4246104
  • Manufacturer Part #4A00510
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

1 in. Bushing, Cap, Check Assembly, Diaphragm, Disc, O-ring, Relief Valve Kit and Seat

  • Fast #
  • Part #A4A00510
  • Item #4246104
  • Manufacturer Part #4A00510
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Valve Size
1 in
Weight
0.65 lb
Characteristics & Features
Brand Model Compatibility
4A-200 Series
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Bushing, Cap, Check Assembly, Diaphragm, Disc, O-Ring, Relief Valve Kit, Seat
UL Listed
No
UPC
670750722929