This product requires certification to purchase.

3/4 x 1 in. Bronze FNPT 30# 250 Relief Valve

Apollo Valves

10-600 Series 3/4 x 1 in. Bronze FNPT 30# 250 Relief Valve

  • Fast #
  • Part #A1061405
  • Item #459467
  • Manufacturer Part #1061405
5 out of 5 Customer Rating
Brand image
Apollo Valves

10-600 Series 3/4 x 1 in. Bronze FNPT 30# 250 Relief Valve

  • Fast #
  • Part #A1061405
  • Item #459467
  • Manufacturer Part #1061405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bronze spring cage
  • Diaphragm isolated spring chamber
  • Extremely high capacity
  • Directive 97/23/EC (PED) compliant option
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME Section IV
ASTM:
ASTM B-584
Collection:
10-600 Series
Color Finish Name:
Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-3/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure Class:
30#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750494291
Valve Seat Material:
Silicone
Valve Size:
3/4 in, 1 in
Valve Type:
Relief Valve
Width:
3-1/5 in