This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 15# 250 F Relief Valve

Apollo Valves

13 Series 3/4 in. Bronze MNPT x FNPT 15# 250 F Relief Valve

  • Fast #
  • Part #A13511B15
  • Item #4385857
  • Manufacturer Part #13511B15
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

13 Series 3/4 in. Bronze MNPT x FNPT 15# 250 F Relief Valve

  • Fast #
  • Part #A13511B15
  • Item #4385857
  • Manufacturer Part #13511B15
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Thermo-bonded thermostat
  • Tamper resistant bonnet screws
  • 5 inch thermostat length
  • Non-mechanical seat to disc alignment
  • Bronze body construction
  • Thermostat is accurate and proven. Exclusively designed and manufactured by watts
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME Section IV
ASTM:
ASTM B-584
Application:
Boiler
Collection:
13 Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-1/4
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic
Material Type:
TFE
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure Class:
15#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750221255
Valve Body Material:
Bronze
Valve Seat Material:
TFE
Valve Size:
3/4 in
Valve Type:
Relief Valve