This product requires certification to purchase.

1/4 - 1/2 in. Wheel Handle

Apollo Valves

1/4 - 1/2 in. Wheel Handle

  • Fast #
  • Part #AH254800
  • Item #184442
  • Manufacturer Part #H254800
5 out of 5 Customer Rating
Brand image
Apollo Valves

1/4 - 1/2 in. Wheel Handle

  • Fast #
  • Part #AH254800
  • Item #184442
  • Manufacturer Part #H254800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18539
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sizes 1/4" to 1/2"
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
70, 73A, 76 and 89 Series
Handle Material
Steel
Handle Type
Hand Wheel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
670750147302