This product requires certification to purchase.

2-1/2 - 3 in. First Check Complete Repair Kit for 4A-100 Series Double Check Valves

Apollo Valves

2-1/2 - 3 in. First Check Complete Repair Kit for 4A-100 Series Double Check Valves

  • Fast #
  • Part #A4A00003
  • Item #4246167
  • Manufacturer Part #4A00003
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

2-1/2 - 3 in. First Check Complete Repair Kit for 4A-100 Series Double Check Valves

  • Fast #
  • Part #A4A00003
  • Item #4246167
  • Manufacturer Part #4A00003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Valve Size
2-1/2 in - 3 in
Characteristics & Features
Brand Model Compatibility
4A-200 Series
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
Product Type
First Check Kit
UL Listed
No
UPC
670750593000