This product requires certification to purchase.

2 Cast Iron Drip Pan Elbow Black Corr

Apollo Valves

2 Cast Iron Drip Pan Elbow Black Corr

  • Fast #
  • Part #ADPE20
  • Item #11699851
  • Manufacturer Part #DPE20
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

2 Cast Iron Drip Pan Elbow Black Corr

  • Fast #
  • Part #ADPE20
  • Item #11699851
  • Manufacturer Part #DPE20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron drip pan elbow; black corrugated finish; 2 inch; designed for boiler drain and heating system applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Type
ADPE20
UPC
670750204388