3 in. 316 Stainless Steel RTFM Seat Worm Gear Butterfly Valve
215L Series 3 in. 316 Stainless Steel RTFM Seat Worm Gear Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 215 series class 150# carbon steel (CWP 285) and 316 SS (CWP 275) 2" to 36"
- ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
- Multi-bolt retainer holds and supports the seat
- Suitable for bi-directional dead-end service at full pressure-temperature rating
- Vacuum service to 29" Hg
- Soft seats made from TFM 1700
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- API:
- API 609
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A351 CF8M
- Clean Bagged:
- No
- Collection:
- 215L Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-89/100
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 316, RTFM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750312854
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Worm Gear
- Valve Seat Material:
- RTFM
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve