This product requires certification to purchase.

4 in. Carbon Steel Lug RTFM Lever Handle Butterfly Valve

Apollo Valves

215L Series 4 in. Carbon Steel Lug RTFM Lever Handle Butterfly Valve

  • Fast #
  • Part #A215L04CSP8TA1
  • Item #7110411
  • Manufacturer Part #215L04CSP8TA1
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

215L Series 4 in. Carbon Steel Lug RTFM Lever Handle Butterfly Valve

  • Fast #
  • Part #A215L04CSP8TA1
  • Item #7110411
  • Manufacturer Part #215L04CSP8TA1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with ANSI 125# & 150# flanges
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and gear operators
  • Conforms to MSS SP-67 & API 609
  • 3 in – 24 in. meet performance requirements of AWWA C-504
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Pressure Class
150#
Valve Size
4 in
Width
6-1/10 in
Characteristics & Features
Clean Bagged
No
Coating
Polyurethane
Collection
215L Series
Material
Carbon Steel
Material Type
A216-WCB
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RTFM
Valve Stem
Double-D
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
285
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 70-2, ANSI 150
API
API 598, API 609
ASME
ASME B16.10, ASME B16.34, ASME B16.5
ASTM
ASTM A216 WCB
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
No
UPC
670750084829