This product requires certification to purchase.

2 in. High Pressure Lugged Butterfly Valve

Apollo Valves

230L Series 2 in. High Pressure Lugged Butterfly Valve

  • Fast #
  • Part #A230L02SSP8TA0A1
  • Item #11772352
  • Manufacturer Part #230L02SSP8TA0A1
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

230L Series 2 in. High Pressure Lugged Butterfly Valve

  • Fast #
  • Part #A230L02SSP8TA0A1
  • Item #11772352
  • Manufacturer Part #230L02SSP8TA0A1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Apollo International™ 215 and 230 Series double offset high performance butterfly valves are available in wafer or lug body design.
  • Stainless steel models are certified lead-free with stainless steel disc and 17-4PH stainless steel stem.
  • 230 Series Class 300# Carbon Steel, 316 SS - 2" to 24"ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
  • Multi-bolt retainer holds and supports the seat
  • Suitable for bi-directional dead-end service at full pressure-temperature rating
  • Vacuum Service to 29" Hg
  • Soft Seats made from TFM 1700
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
8-449/500 in
Length
1-693/1000 in
Pressure Class
300 psi
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Collection
230L Series
Material
Stainless Steel
Material Type
A351, CF8M
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Bare Stem
Valve Seat Material
TFM, PTFE
Valve Stem
Standard
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
600
Minimum Temperature
0
Warranty & Product Information
ANSI
ANSI Class 250/300 (lug)
ASTM
ASTM A216 WCB
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
Origin
Global
Recommended Valve Application
Air, Gas
Type
A230L02SSP8TA0A1
UL Listed
No
UPC
191988111571