This product requires certification to purchase.

3/4 - 1 in. CT20 Threaded Actuator Ready Ball Valve Mounting Kit

Apollo Valves

3/4 - 1 in. CT20 Threaded Actuator Ready Ball Valve Mounting Kit

  • Fast #
  • Part #A78152701
  • Item #669728
  • Manufacturer Part #78152701
5 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 - 1 in. CT20 Threaded Actuator Ready Ball Valve Mounting Kit

  • Fast #
  • Part #A78152701
  • Item #669728
  • Manufacturer Part #78152701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit for sizes 3/4" to 1"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Valve Size
3/4 in - 1 in
Characteristics & Features
Brand Model Compatibility
71-AR, 76-AR, 77-AR, 89AR, 83R and 86R Series
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No
UPC
670750869600