This product requires certification to purchase.

3 in. Cast-Iron Black Corrugated Drip-Pan Elbow

Apollo Valves

3 in. Cast-Iron Black Corrugated Drip-Pan Elbow

  • Fast #
  • Part #ADPE30
  • Item #11829161
  • Manufacturer Part #DPE30
5 out of 5 Customer Rating
Brand image
Apollo Valves

3 in. Cast-Iron Black Corrugated Drip-Pan Elbow

  • Fast #
  • Part #ADPE30
  • Item #11829161
  • Manufacturer Part #DPE30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron drip pan elbow; black corrugated finish; 3 inch; designed for boiler drain and heating system applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3 in
Fitting Sizes
3 in
Valve Size
3 in
Characteristics & Features
Material
Cast Iron
Valve Body Material
Cast Iron
Warranty & Product Information
Type
ADPE30
UL Listed
No