This product requires certification to purchase.

3 in. Strainer 59LF Bronze

Apollo Valves

3 in. Strainer 59LF Bronze

  • Fast #
  • Part #A59LF31002
  • Item #4517817
  • Manufacturer Part #59LF31002
4 out of 5 Customer Rating
Brand image
Apollo Valves

3 in. Strainer 59LF Bronze

  • Fast #
  • Part #A59LF31002
  • Item #4517817
  • Manufacturer Part #59LF31002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead free bronze body Y-strainer; solder end connections; stainless steel mesh screen; cleanout plug for easy maintenance
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure - Maximum
400 psi
Characteristics & Features
Fitting Type
Cap
Material
Bronze
Material Type
B584
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Type
A59LF31002
UPC
670750854019