This product requires certification to purchase.

1-1/4 in. Solder Full Port 200# Screw-In Bonnet Sweat Non-Rising Stem Gate Valve with Wheel Handle

Apollo Valves

30FL 1-1/4 in. Solder Full Port 200# Screw-In Bonnet Sweat Non-Rising Stem Gate Valve with Wheel Handle

  • Fast #
  • Part #A30LF04601
  • Item #4161907
  • Manufacturer Part #30LF04601
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

30FL 1-1/4 in. Solder Full Port 200# Screw-In Bonnet Sweat Non-Rising Stem Gate Valve with Wheel Handle

  • Fast #
  • Part #A30LF04601
  • Item #4161907
  • Manufacturer Part #30LF04601
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The apollo model 102T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
  • Guided solid bronze disc wedge
  • Adjustable graphite stem packing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
5-7/50 in
Length
3-7/50 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
1-1/4 in
Weight
2.551 lb
Characteristics & Features
Collection
30FL
Handle Material
Malleable Iron
Material
Bronze
Material Type
B584-C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8
ASME
ASME B16.18
ASTM
ASTM B21 UNS C46400, ASTM B584 C89836
FM Approved
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80, MSS SP-139
NSF
NSF 372, NSF 61, NSF 8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
670750686887