This product requires certification to purchase.

3/4 in. FNPT Thermostat Mixing Valve

Apollo Valves

34ALF Series 3/4 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #A34ALF214T
  • Item #3916653
  • Manufacturer Part #34ALF214T
4 out of 5 Customer Rating
Brand image
Apollo Valves

34ALF Series 3/4 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #A34ALF214T
  • Item #3916653
  • Manufacturer Part #34ALF214T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior thermostatic element technology for optimum performance, reliability, and accuracy
  • Integral inlet strainers and check valves
  • Thermostat over-temperature protection
  • Tamper resistant maximum temperature calibration option
  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection
  • Temperature adjustment range: 85-140° F
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Flow Rate
19 gpm
Pressure - Maximum
150 psig
Valve Size
3/4 in
Characteristics & Features
Collection
34ALF Series
Material
Bronze
Material Type
C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ASSE Standards
ASSE 1017
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
670750520044